Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Tubes & Vials
Lovibond 50ml Nessler Tubes Pair
By Lovibond
Order Code:
ZT1278494S
£65.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£65.99
0%
5 +
£63.35
4%
1
Add to basket
Get it by
Fri, 20th Dec
In Stock
GBP
65.99
https://www.zoro.co.uk/shop/laboratory-equipment/tubes-and-vials/lovibond-50ml-nessler-tubes-pair/p/ZT1278494S
Add to quotation
View all Tubes & Vials
Description
Lovibond 2x Nessler Tubes - 50mL Fill Line, for use with Nessleriser 2150/ Nessler 50 Field Kit 1PR
Tags:
#BulkDiscount
Specifications
Specifications for Lovibond 50ml Nessler Tubes Pair
Product Code
WAT6052
Pack Size
1pr
Product Type
Water Testing Apparatus
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome