Screw Neck Vial


Select
£369.99 Inc VAT (20%)
Up to 5% off


See all variants from £369.99

Description


Description unavailable

Feature Attributes

Pack Size:
1000
Capacity:
4 ml
Pack Quantity:
1000
Product Type:
Chromatography Vials
Dimensions (Diameter x H):
15 x 45 mm
Neck Style:
Screw
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome