ScrewVial


£299.99 Inc VAT (20%)

See 3 Product Variants
£299.99

Description


Description unavailable

Feature Attributes

Pack Size:
1000
Capacity:
2 ml
Pack Quantity:
1000
Product Type:
Chromatography Vials
Neck Style:
Screw
Dimensions (Diameter x H):
12 x 32 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome