Target Vial Screw Cap


£46.99 Inc VAT (20%)

See all variants from £46.99

Description


Description unavailable

Feature Attributes

Pack Size:
100
Colour:
Transparent
Capacity:
2 ml
Pack Quantity:
100
Product Type:
Chromatography Vials
Neck Diameter:
9 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome