0
1
2
3
4
5

T-Mech 6L Ultrasonic Cleaner & Vinyl Adapter

Order Code: ZT3960956S

£239.99 Inc VAT (20%)
£249.994% off


Description

Achieve exceptional cleaning results with this powerful 6L ultrasonic cleaner from T-Mech.

Using the power of ultrasonic waves created by the high-performance transducer, this cleaner targets even the tiniest crevices, effectively removing dirt, grime, and debris. The gentle yet thorough cleaning action leaves your items looking as good as new.

Equipped with a convenient built-in timer, you can effortlessly set the cleaning duration between 1-30 minutes according to your needs. The adjustable timer ensures precise cleaning cycles, achieving optimal results every time.

The integrated 300W heater function adds another level of versatility to this cleaner. With an adjustable heating temperature ranging from 0°C to 80°C, you have complete control over the cleaning process. This feature allows for enhanced sterilisation and cleaning performance, particularly for stubborn dirt and contaminants.

An easy-to-read LED display provides clear visibility of the selected settings, while the control panel allows for effortless operation. The 6L tank perfectly accommodates items like jewellery and metal parts, making it ideal for both personal and professional use. For smaller components, a convenient mesh ball basket keeps them safely contained during the cleaning process, while little holes facilitate easy drainage of dirt and solution.

Coming with a vinyl attachment, you will be able to give your records the clean they need to can enhance the playback quality and prolong their lifespan. Suitable for vinyl's measuring 7, 8 and 12" this attachment offers outstanding versatility. Able to clean 1 to 5 records per batch this is an excellent time saving addition to your ultrasonic machine. Rotating at 10 revolutions per minute it ensures every inch of your vinyl is submerged into the tank for a full clean.

While the tank provides a large enough space to thoroughly clean items, its compact structure allows it to perfectly fit into a workshop or home and be easily moved about due to being super lightweight and featuring inset handles on either side of the machine.

With durability in mind, this ultra sonic cleaner is built using high quality stainless steel. Its sturdy construction makes it exceptionally resistant to wear from frequent use and solvents. The smooth surface enhances the ease of cleaning to prevents the buildup of dirt or residue that may accumulate during the cleaning process. The inclusion of a drainage tap makes for simple and efficient draining of the tank, contributing towards the overall cleanliness and effectiveness of the machine. This all combined facilitates easy cleaning and helps maintain the optimum hygiene of the equipment.

A secure fitting lid serves as a protective barrier between the user and the cleaning process for safe handling. For additional safety the machine also features nonslip rubber feet, keeping it securely in place during use.

Experience the practicality, efficiency, and exceptional performance that this powerful 6 litre ultrasonic cleaner offers.



Product Features:


* Generous 6L Tank Capacity
* 1 - 30 Minute Time Setting
* 0 - 80°C Temperature Range
* Secure Wire Mesh Basket
* Secure Vinyl Adaptor

Ultrasonic Cleaner Specifications:


* Colour: Silver
* Material: Stainless Steel
* Weight: 5.8kg
* Height: 280mm/28cm/11"
* Width: 325mm/32.5cm/12.8"
* Depth: 180mm/18cm/7.1"
* Tank Capacity: 6L
* Frequency: 40kHZ
* Power: 180W
* Heating Power: 300W
* Voltage: 240V
* Time Setting: 1-30 Minutes
* Temperature Range: 0-80°C
* CE Certificate: CE & UKCA

Vinyl Adaptor Specifications:


* Colour: Silver
* Material: Anodized Aluminium
* Weight: 3.2kg
* Height: 100mm/10cm/3.9"
* Width: 75mm/7.5cm/3"
* Depth: 40mm/4cm/1.6"
* Max Load: 5 vinyl
* Compactible Vinyl: 7, 10 & 12 Inch
* Slot Thickness: 15mm
* Power Input: 100-240V 50/60Hz, Max 0.5A
* Power Output: 12V 2A
* Speed: 10rvs Per Minute

Box Contents:


* 1 x Professional Ultrasonic Cleaner
* 1 x Durable Mesh Ball Basket
* 1 x Practical Vinyl Spinner

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome