0
1
2
3
4
5

T-Mech Ultrasonic Vinyl Adapter

Order Code: ZT3960925S

£129.99 Inc VAT (20%)


Description

The perfect companion to your ultrasonic cleaner, this vinyl adaptor will leave your records looking and sounding brand new.

This invaluable device simply attaches to the back edge of our T-Mech ultra sonic cleaners, 6L and above, before spinning them to give them a much needed clean. Using the power of ultrasonic waves, the device will target even the tiniest crevices, effectively removing dirt, grime, and debris. Compared to manual cleaning techniques, this method offers a deeper and more effective clean that can enhance the playback quality and lifespan of vinyl records.

Suitable for vinyl's measuring 7, 10 and 12" this attachment offers outstanding versatility. Able to clean 1 to 5 records per batch this is an excellent time saving addition to your ultrasonic machine. Rotating at 10 revolutions per minute it ensures every inch of your vinyl is submerged into the tank for a full clean. This gentle yet thorough cleaning action will leave your records in tip top condition.

With durability in mind, this attachment is crafted using high quality anodized aluminium. Its sturdy construction makes it exceptionally resistant to wear from frequent use and solvents to ensure long term use.

Experience the practicality, efficiency, and exceptional performance that this ultrasonic vinyl adaptor offers.



Product Features:


* Durable Anodized Aluminium
* 1-5 Records Per Batch
* Suitable for 7, 10 & 12" Vinyl's
* 10RVS Per Minute
* 15mm Slot Thickness

Specifications:


* Colour: Silver
* Material: Anodized Aluminium
* Weight: 3.2kg
* Height: 100mm/10cm/3.9"
* Width: 75mm/7.5cm/3"
* Depth: 40mm/4cm/1.6"
* Max Load: 5 vinyl
* Compactible Vinyl: 7, 10 & 12 Inch
* Slot Thickness: 15mm
* Power Input: 100-240V 50/60Hz, Max 0.5A
* Power Output: 12V 2A
* Speed: 10rvs Per Minute

Box Contents:


* 1 x Practical Vinyl Spinner           
* 1 x Power Adaptor
* 6 x Protective Plastic Washers
* 2 x Secure Bolts

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome