0
1
2
3

Ultrasonic Cleaner with Lid & Basket


Select
£1,599.99 Inc VAT (20%)
Up to 4% off


See all variants from £1,599.99

Description

Incorporating advanced Frequency Leap Technology, Ultrawave's Q-Series offer repeatable and traceable cleaning performance. 3 year warranty.

Q-Series models feature:
• Basket and lid/drip tray.
• Digital control panel.
• Heated ambient to 70°C.
• Frequency leap technology.
• Timer (0 - 99mins).
• Drain outlet.
• Memory card port for digital validation.

Feature Attributes

Type:
Ultrasonic Cleaning Bath
Voltage:
220-240 V
Rated Input:
13 A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome