Water Bath Analogue 6LTRSWB1

Order Code: ZT3308394S

£559.99 Inc VAT (20%)


Description

Corrosion resistant tank. Easy to use analogue controls. Size of water bath: 6L. Economical price. Robust and reliable water bath with an easy to clean stainless steel tank and sturdy metal outer case. The heating element is located inside the tank to facilitate rapid warm-up and responsive heating. A perforated stainless steel platform (removable for cleaning) covers the element and acts as a support for vessels. Temperature is easily controlled via the temperature scaled analogue control on the front.

Temperature range: Ambient plus 5C to 100C.
Temperature stability: to within 0.5C.
Adjustable cut-out: No.
Working height: 160mm.
Net weight: 6.1kg.
Heater power 750W.
Electrical supply: 230V 50Hz.

An optional stainless steel bath cover is available with an insulated handle to help reduce heat loss and evaporation (SRT-388-8901C).

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome