Ilocut 482 Cutting & Grinding Fluid, 208L

Order Code: ZT1035891P

£1,299.99 Inc VAT (20%)

Currently unavailable

Description

A chlorinated, heavy metal free neat cutting oil formulated with highly refined base oil and a combination of lubricity and extreme pressure (EP) additives to help optimise machining performance. It can be used for general machining of ferrous and non-ferrous metals including alloy steel. Ilocut 482 does not contain active sulphur and is compatible with yellow metals.

See full description
Specifications for Ilocut 482 Cutting & Grinding Fluid, 208L
  • Container Type
    Drum
  • Applications
    Cutting
    Grinding
  • MFR Part No.
    1555FB
  • Features
    Protects against premature dulling and a smooth chip take-off is assured
  • For Use On
    Ferrous and Non-ferrous Materials
  • Size
    208ltr

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome