1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Cutting, Tapping, and Grinding Fluids

Tufcut Metal Cutting Lubricants


Select
Select
See all variants from
£14.99Inc VAT (20%)
Up to 16.5% off

See all variants from £14.99

Description

Ambersil Tufcut Metal Cutting Lubricants are based on a mixture of lubricants, extreme pressure additives, and anti-oxidants. They offer excellent resistance to extreme pressure, preventing chip welding and extending tool life.

With excellent results across a wide range of metals including stainless steel, high tensile steel, high speed and high carbon steels they are ideal for turning, drilling, reaming, tapping and thread cutting. They are also suitable for use in automatic applicators.

Features and Benefits
• Formulated to offer instant, ready to use metal machining products and exceptional performance
• Excellent resistance to extreme pressure prevents chip welding, extending tool life
• Improves heat dissipation and prevents chip welding

Typical Applications
• Metal work
• Turning
• Drilling
• Shipyard, docks and marine companies
• Heavy engineering
• Plant manufacturers
• Metal fabricators

Approvals
• Approved by AgustaWestland for machining composite materials (LIS 6045)

Notes
• Available in 350ml and 5ltr liquid, 400ml spray and 500g compound

See full description

Feature Attributes

For Use On:
Mould and dye makers,Pattern formers
Features:
Close tolerance cuts,Dissipates heat and prevents chip welding
Series:
Tufcut
Product Type:
Cutting & Tapping Fluid