Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Cutting Compounds
Cutting Compound 500ML (500GM)
By Trefolex
6 Reviews
Order Code:
ZT1035728X
£18.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 3rd Dec
In Stock
GBP
18.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/cutting-compounds/cutting-compound-500ml-500gm/p/ZT1035728X
Add to quotation
Schedule an order and save 5%
View all Cutting Compounds
Description
500gm
Specifications
Safety Information
Specifications for Cutting Compound 500ML (500GM)
Features
Reduces Breakage and Wear of Hacksaws
For Use On
Metal and Plastics
Container Type
Tin
MFR Part No.
500GM
Applications
Reaming
Drilling
Tapping
Size
500g
Series
Trefolex
Form
Compound
Product Type
Cutting & Tapping Fluid
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome