0
1

400G High Temperature Grease

Order Code: ZT1036893X

£7.99 Inc VAT (20%)

Order by 5pm, get it Tomorrow

Description

High performance lithium complex grease. NLGI 2 grade. Operating temperature range
-40 to +150°C. High load carrying capacity. Good water resistance and adhesion to metal surfaces.

Specifications for 400G High Temperature Grease
  • For Use On
    Bearings
  • Operating Temperature Range
    -30 to +140°C
  • Container Type
    Cartridge
  • Size
    400gm
  • Features
    Excellent Thermal and Mechanical Stability Ensure Prolonged Product Integrity Across a Wider Operating Temperature Range, Thus Enabling Extended Relubrication Intervals and Reduced Maintenance
    Good Corrosion Protection
    Good Extreme Pressure and Anti-wear Properties Provide the Potential for Prolonged Component Life
    Excellent Multipurpose Potential Enabling a Reduction in Product Inventory
    Good Water Resistance Provides Enhanced Protection in Applications Where the Potential for Exposure and Contamination are Higher
  • MFR Part No.
    1503AD
  • Product Type
    High Temperature Grease
  • Colour
    Amber
  • NLGI Grade
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome