0
1

44620/03 White Lithium Spray Grease, 400ML

Order Code: ZT1036724P

£5.69 Inc VAT (20%)
£5.995% off


Description

3-in-One Professional White Lithium Grease with its heat resistant formulation provides long lasting and heavy duty lubrication for a variety of domestic and industrial applications. It helps reduce friction on moving parts whilst providing protection from rust and corrosion. Easy to apply via aerosol it sprays on evenly and sets dry for a thick yet even coating without splatter and with resistance to melting, run off and freezing.

Features and Benefits:
• Offers long term lubrication, preventing metal parts from corrosion and rust
• Easy to apply via aerosol for even coverage
• Resists splattering, melting, run/ wash off and freezing

Typical Applications
• Domestic
• Workshop
• Chains
• Hinges
• Hand and power tools
• Automotive

Warning
• Flammable - Aerosol

See full description
Specifications for 44620/03 White Lithium Spray Grease, 400ML
  • Container Type
    Aerosol
  • Features
    Prevents rust and corrosion
  • Size
    400ml
  • MFR Part No.
    44620/03
  • Operating Temperature Range
    -50 to +150°C
  • For Use On
    Metal
  • Product Type
    Lithium Grease
  • Colour
    Colourless
  • Series
    3in 1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome