Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Greases
8104 Food Approved Silicone Grease 75ML
By Loctite
Order Code:
ZT1036938X
£14.49
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
14.49
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/greases/8104-food-approved-silicone-grease-75ml/p/ZT1036938X
Add to quotation
Schedule an order and save 5%
View all Greases
Description
Silicone grease. Temperature from -50°C to 200°C. For plastic and elastomeric components.
Specifications
Safety Information
Specifications for 8104 Food Approved Silicone Grease 75ML
For Use On
Food Equipment
Features
Food approved
Operating Temperature Range
-50 to 200°C
Container Type
Tube
Size
75ml
MFR Part No.
1652339
Colour
White
Product Type
Silicone Grease
Food Safe
Food Safe
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome