12.5KG HGD400 Synthetic Grease

Order Code: ZT1036843X

£199.99 Inc VAT (20%)
£229.9913% off

Currently unavailable

Description

Constructed using pure non-toxic synthetic base oils, combined with PTFE and a complex mix of anti-oxidant and EP packages. Completely resistant to salt water and high humidity environments. Dielectric and can be used to protect electrical equipment from ingress of water. Lubricates bearings, chains and sliding surfaces including plastic bearings and runners. Has a wide temperature operating range -40°C to 340°C. Grease clean food safe lubricant.
Non-melting.

See full description
Specifications for 12.5KG HGD400 Synthetic Grease
  • Container Type
    Tube
  • For Use On
    Bearings
    Food Equipment
    Locks
  • Operating Temperature Range
    -40 to 260°C
  • Size
    12.5kg
  • Features
    Resistant To Salt Water
    Dielectric
    Resistant To High Humidity

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome