Renolit MP Plus 2 Grease 500G

Order Code: ZT1218144X

Qty of 30 for
£809.70 Inc VAT (20%)
£26.99 each

This product must be ordered in multiples of 30

Description

Premium quality lithium base grease developed specifically for applications encountered in modern industrial environments. Its high quality, shear stable greases which does not soften even after prolonged working. Containing anti-oxidant, anticorrosion, metal de-activator and anti-wear additives.

Features and Benefits
• Does not soften even after prolonged working for improved performance
• Anti-oxidant, anticorrosion, metal de-activator and anti-wear additives for prolonged component lifespan

Typical Applications
• Industrial
• Electric motor bearings

See full description
Specifications for Renolit MP Plus 2 Grease 500G
  • For Use On
    Bearings
  • Size
    500g
  • Features
    Containing anti-oxidant, anticorrosion, metal de-activator and anti-wear additives.
  • MFR Part No.
    601004629
  • Container Type
    Cartridge
  • Product Type
    Multi Purpose Grease
  • Series
    RENOLIT MP
  • Colour
    Brown
  • NLGI Grade
    2
  • Food Safe
    No
  • Base Oil
    Mineral
  • Operating Temperature Range
    30 to 120�C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome