Shell Grease - Alvania

Shell Grease - Alvania

Order Code: ZT1036881X

£4.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.465%
20 - 49£4.2210%
50 +£3.9915%

Currently unavailable

Description

For heavy duty bearings and general industrial lubrication, heavy duty plain and rolling element bearings operating under severe conditions including shock loading in wet environments. Operation over the temperature range - 20C to 100C for bearings operating at 75% of the maximum rated speed (Can withstand up to 120C intermittently)

Specifications for Shell Grease - Alvania
  • Size
    400gm
  • Features
    High Oxidation Stability
    Corrosion Protection
  • Operating Temperature Range
    -20 to 120°C
  • MFR Part No.
    RL2 400GM
  • Container Type
    Tube
  • For Use On
    Bearings