LDA500 Leak Detector Spray 500ML

Order Code: ZT1036206X

£4.19 Inc VAT (20%)
£4.9916% off
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%

Currently unavailable

Description

LDA500
This product is ideal for checking for even the most minute leaks in any gas or air pressurised systems including commercial vehicle air brakes and pressure vessels.
It contains no alcohols or solvents, is not caustic and contains a rust inhibitor. Shake the can well then spray directly onto the suspect area using the extension tube and examine for bubbling which will indicate leakage. Size: 500ml aerosol.

See full description
Specifications for LDA500 Leak Detector Spray 500ML
  • Container Type
    Can
  • MFR Part No.
    LDA500
  • Features
    contains a rust inhibitor
    Contains no alcohols or solvents
  • For Use On
    Leaks in any gas or air pressurised systems
    Pressure Vessels
    Vehicle Air Brakes
  • Size
    500ml
  • Product Type
    Leak Detector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome