0
1

Dry Moly Lubricant, Aerosol, 400ML

Order Code: ZT1037158X

£17.99 Inc VAT (20%)

Currently unavailable

Description

For use in high load applications where other lubricants would fail, but a dry film is still required. Its also ideal as a running in treatment on rolling and sliding bearings.

Features and Benefits
• Tough and long lasting resin bonded lubricant
• Wide operational temperature range of -150°C to +400°C
• Offers enhanced performance from multiple layers
• Ideal for use in high-load applications

Typical Applications
• Handling
• Running in
• Bearings

See full description
Specifications for Dry Moly Lubricant, Aerosol, 400ML
  • Size
    400ml
  • MFR Part No.
    31576
  • Features
    Repels water
    Prevents seizing, fretting, scuffing friction
    Helps prevent corrosion
  • For Use On
    Metal
  • Container Type
    Aerosol
  • Operating Temperature Range
    -150 to +400°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome