0
1

PTFE Lubricant, Aerosol, 400ML

Order Code: ZT1037162X

£12.39 Inc VAT (20%)


Description

A fine, dry PTFE lubricant for the general lubrication of moving parts where an oily or silicone lubricant cannot be used. Safe for use in the food ans beverage industry.

Features and Benefits:
•Excellent materials compatibility
•Deposits a dry, non-staining film of pure PTFE
•The dry film is unaffected by oil and solvents

Notes:
•NSF H1 registered (No.139899)

See full description
Specifications for PTFE Lubricant, Aerosol, 400ML
  • Features
    Good resistance to water, oils and solvents
    Low environments dust/dirt adherance
  • For Use On
    Food Equipment
  • Size
    400ml
  • MFR Part No.
    31589
  • Container Type
    Aerosol
  • Operating Temperature Range
    -100 to +200°C
  • Product Type
    PTFE Lubricant
  • Type
    Lubricant
  • Series
    FG
  • Form
    Spray
  • Standards Met
    NSF H1 registered (N� 139899)
  • Colour
    Colourless
  • Food Safe
    Yes