CD90-FG Chain & Drive Spray (Food Grade) 500ML

CD90-FG Chain & Drive Spray (Food Grade) 500ML

Order Code: ZT1037029X

£15.99each Inc VAT (20%)
£239.85 minimum order value
QuantityPriceDiscount
1 - 19£15.990%
20 +£15.354%

Minimum order quantity: 15.
Currently unavailable

Description

CD90-FG H1 Food Grade high temperature chain and drive holds H1 approval from NSF and InS. Can be used for bakery /oven, chains, overhead conveyors and any heavy duty machinery required in a food environment. CD-90 is clear viscous oil with a flashpoint 240C (applies to base product before aerosol packing). Viscosity 20C at 238 mm₂/s Density at 15C .865kgm/3. Boiling point 370C. CD-90 has no taste or smell. Size: 500ml Aerosol.

See full description
Specifications for CD90-FG Chain & Drive Spray (Food Grade) 500ML
  • Container Type
    Aerosol
  • For Use On
    Food Equipment
    Bearings
    Gears
    Chains
  • Operating Temperature Range
    −15 to +150°C
  • MFR Part No.
    32784
  • Size
    500ml
  • Features
    No added solvent
    Build in corrosion inhibitor
    Displaces Moisture
    Silicone and CFC free
    NSF H1 registered for use in the food and beverage sector
    Anti fling properties
  • Series
    CD-90