0
1

Chanspray Chain & Drive Lubricant, 400ML

Order Code: ZT1037102X

£14.29 Inc VAT (20%)


Description

Chain and drive, heat dissipating lubricant, specifically developed for chain lubrication in conjunction with the manufacturers of the fork lift trucks. Offers maximum adhesion to chain links. Resists water wash off' and dust absorption and can be applied to running chains. High temperature resistance up to 300C. Meets military specifications - Def. Stan D/DQA/TS/CS/217/1. Pencil jet spray pattern to facilitate accurate application.
Size: 400ml.

See full description
Specifications for Chanspray Chain & Drive Lubricant, 400ML
  • Container Type
    Aerosol
  • For Use On
    Chains
  • Size
    400ml
  • Features
    High performance foaming action with added PTFE
    Prevents Corrosion
    Leaves a tenacious, long lasting lubricating film
  • Operating Temperature Range
    -15 to +300°C
  • MFR Part No.
    31575
  • Series
    Chainspray
  • Product Type
    Chain/Drive Lubricant
  • Type
    Lubricant
  • Form
    Spray
  • Food Safe
    No
  • Colour
    Brown