P-80 Thix Temporary Rubberlubricant Gel 220ml
0
1

P-80 Thix Temporary Rubberlubricant Gel 220ml

Order Code: ZT1144892S

£11.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

P-80 Thix Temporary Assembly Lubricant Gel is a biodegradable assembly lubricant in gel form designed to ease the installation of tight-fitting rubber and plastic parts by reducing the force needed for insertion. Non-drip it is especially useful in overhead assembly and automatically thins when pressure is applied allowing for a multitude of application methods.

Features and Benefits
• Biodegradable formula for temporary lubrication
• Can be applied by brush, dip spray or manually
• Thins out under pressure allowing for easy application
• Non drip formula, stays where it's applied

Typical Applictions
• Hoses
• O-rings
• Seals
• Bushings
• Gaskets
• Grommets
• Grips
• Rubber
• Plastics

See full description
Specifications for P-80 Thix Temporary Rubberlubricant Gel 220ml
  • MFR Part No.
    P-0100-09
  • Features
    Once applied dries back to original state
    Biodegradable
  • Container Type
    Bottle
  • Size
    220ml
  • For Use On
    Plastic
    Rubber
  • Series
    P-80®
  • Product Type
    Assembly Lubricant
  • Type
    Lubricant
  • Form
    Gel
  • Food Safe
    No
  • Colour
    White/Beige