0
1
2

P40 Paste Lubricant 1KG

Order Code: ZT1037196X

£46.99 Inc VAT (20%)


Description

P-40 paste can be used for all assembly and continuous lubricating jobs, particularly those exposed to corrosive environments such as splash water or humidity.

Features and Benefits
• Excellent adhesion for longer lasting lubrication
• good corrosion protection maintains the performance of working parts
• Good water resistance helps prevent wash off
• Metal free with a low water pollution class for an econ-friendlier solution

Typical Applications
• Assembly and threaded connections
• Spline shafts
• Mounting of bearings

Notes
• WEEE/ROHS compatible

See full description
Specifications for P40 Paste Lubricant 1KG
  • Container Type
    Tin
  • Size
    1kg
  • For Use On
    Bearings
  • Features
    Lubrication
    Good Antifretting
    Excellent Adhesion
    Assembly and Continuous
    Good Water Resistance
    Good Corrosion Protection
  • MFR Part No.
    P401
  • Operating Temperature Range
    -40 to 1093°C
  • Type
    Lubricant
  • Series
    P40
  • Product Type
    Assembly Lubricant
  • Form
    Paste
  • Food Safe
    No
  • Colour
    Yellow/Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome