0
1
2
3

Specialist High Performance PTFE Lube 400ML

Order Code: ZT1037127X

£7.29 Inc VAT (20%)
£7.998.5% off

Currently unavailable

Description

Withstands temperatures of -20°C to +100°C. For the use of metals, glass, vinyl, rubber and plastic. Extends life of tools and equipment. Reduces friction and wear. Long lasting formula provides superior lubrication.

Specifications for Specialist High Performance PTFE Lube 400ML
  • Operating Temperature Range
    -20 to 100°C
  • Container Type
    Aerosol
  • MFR Part No.
    44396
  • Features
    superior lubrication
    Reduces friction and wear
    Extends life
    Long lasting
  • For Use On
    Glass
    Metal
    Plastic
  • Size
    400ml
  • Series
    Specialist

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome