0
1

Unimoly C220 Spray 400ml

Order Code: ZT1201117S

£109.99 Inc VAT (20%)


Description

Unimoly C220 hygrosetting dry lubricant spray has excellent adhesion properties with metals and features high-pressure resistance as well as low and high temperature resistance. Hygrosetting at room temperature it provides excellent lubrication for tribo-systems.

Features and Benefits
• Hygrosetting at room temperature
• Excellent high-pressure resistance including vaccums
• Resistant to low and high temperatures
• Excellent adhesion properties to metals
• Ideal for use on fasteners susceptible to cold welding

Typical Applications
• Mechanical
• Vaccum applications
• Running- in
• Steel
• Fasteners
• Assembly

See full description
Specifications for Unimoly C220 Spray 400ml
  • Features
    Excellent adhesion on metals
    Resistant to low and high temperatures
    Suitable for high pressure
  • Container Type
    Aerosol
  • Size
    400ml
  • For Use On
    Metal
  • Type
    Lubricant
  • Product Type
    Dry Lubricant
  • Series
    Unimoly C220
  • Form
    Spray
  • Food Safe
    No
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome