0
1
2
3
4
5

WD-40 Multi-use Lubricant, 5LTR

Order Code: ZT1414019X

£34.99 Inc VAT (20%)


Description

WD-40 Lubricant is the original multi-purpose lubricant with well over 2,000 uses. WD-40 excels at removing rust, grease, water and humidity, as well as cleaning and protecting from corrosion, grease, oil and dirt.

Features and Benefits
• Silicone, PFTE and resin-free
• Penetrates, displaces moisture and lubricates
• Protects metal surfaces, preventing corrosion and shielding against rust
• Ideal for lubricating wheels, hinges, chains, pulleys, rollers and gears
• Can be used for battery terminals, spark plugs, alloys, exhausts and engines

Typical Applications
• Hinges
• Seized components
• Industrial
• Automotive
• Mechanical

Notes
• Applicator not included

See full description
Specifications for WD-40 Multi-use Lubricant, 5LTR
  • Size
    193mm x 140mm x 298mm
  • Features
    Penetrates dirt, displaces water, lubricates & prevents corrosion
  • Operating Temperature Range
    -50° C to 150° C°C
  • Container Type
    Jerry
  • MFR Part No.
    441047
  • For Use On
    Pulleys
    Gears
    Hinges
    Rollers
    Wheels
    Chains
  • Type
    Lubricant
  • Series
    Multi-Use
  • Product Type
    Multi-Purpose Lubricant
  • Form
    Lubricant
  • Colour
    Amber
  • Food Safe
    No