IS13 Mould Release Non-silicone Spray 400ML

IS13 Mould Release Non-silicone Spray 400ML

Order Code: ZT1190098X

£11.99 Inc VAT (20%)
£13.9914% off
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

An excellent alternative to silicone spray for use in the Plastic Moulding industry. It is a quick drying solvent and oil blend with a vegetable oil base, stable up to 220°C. It is non-chlorinated and is easily removed by ordinary washing, facilitating further product finishing.

Features and Benefits
• Non-silicone formula allows overpainting, lacquering, overprinting, gluing and welding
• Effective high gloss finish
• Quick drying and easily cleaned off with conventional detergents

Typical Applications
• Plastics
• Moulding

Warning
• Flammable - Aerosol

See full description
Specifications for IS13 Mould Release Non-silicone Spray 400ML
  • Maximum Operating Temperature
    220°C
  • For Use On
    Plastics
  • MFR Part No.
    IS13
  • Container Type
    Aerosol
  • Features
    Non-Chlorinated
  • Size
    400ml
  • Base Material
    Non-Silicone
  • Product Type
    Mould Release Agent
  • Volume
    400ml