Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Lubricants
250ML 3-in-1 Multi-purpose Oil Spray PTFE
By 3-in-one
8 Reviews
Order Code:
ZT1036750X
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Currently unavailable
Unavailable
GBP
13.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/lubricants/250ml-3-in-1-multi-purpose-oil-spray-ptfe/p/ZT1036750X
Add to quotation
View all Lubricants
Description
Lubricates and cleans. Protective PTFE formula.
Tags:
#BulkDiscount
Specifications
Technical Information
Safety Information
Specifications for 250ML 3-in-1 Multi-purpose Oil Spray PTFE
For Use On
Chains
Gears
Container Type
Aerosol
MFR Part No.
44008
Size
250ml
Features
Anti Rust, Anti Corrosive and Anti Oxidant Oil with PTFE
Water, Steam, Acid and Alkalis Resistant
Multi Viscosity Capability
Free From Silicone and CFC
Good Metal to Metal Parts Lubrication
Clean and Clear Formulation
Type
Oil
Product Type
Multi-Purpose Oil
Series
Original
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome