0
1

Chain Lube Spray 500ML

Order Code: ZT1249855X

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

An Aerosol lubricant containing high viscosity lubricating oil along with EP and anti-wear additives that penetrates pins and bushes. It reduces chain wear, friction and gives excellent corrosion protection.

Features and Benefits
• High viscosity lubricating oil for easy and efficient lubrication
• Extreme pressure properties to handle extreme loads
• Penetrative anti-wear formula to help prolong tool lifespan
• Reduces chain wear and helps protect against corrosion

See full description
Specifications for Chain Lube Spray 500ML
  • MFR Part No.
    800002518
  • Size
    500ml
  • Viscosity
    High Viscosity
  • For Use On
    Chains
  • Features
    Corrosion Protection
    Reduces Chain Wear
    Anti-Wear
    Contains no CFC propellants - Ozone Friendly
  • Container Type
    Aerosol
  • Product Type
    Chain/Drive/Rope Lubricant
  • Series
    CHAINLUBE
  • Type
    Lubricant
  • Form
    Spray
  • Colour
    Yellow
  • Food Safe
    No
  • Base Oil
    Synthetic