Food Safe Silicone Oil is a synthetic polydimethyl siloxane oil designed for diverse applications in the food, beverage, and pharmaceutical industries. Its low surface tension and anti-foaming properties ensure smooth application, while water repellence allows use in damp environments. It offers high electrical insulation, thermal conductivity, and resistance to temperatures up to 250°C. With excellent chemical compatibility, it is ideal for rubber applications, non-stick coatings, and as a heat transfer fluid. Made with FDA-approved ingredients and InS H1 registered, it meets the highest safety standards, making it a reliable choice for clean environments and specialised industrial needs.
Features and Benefits
• Very low surface tension and effective anti-foaming qualities for smoother application
• Water resistance ensures reliable performance in moist or humid environments
• Excellent electrical insulation and heat transfer capabilities for versatile industrial use
• Strong chemical compatibility, making it suitable for use with rubber materials
• Withstands temperatures up to 250°C, ensuring durability in high-heat applications
• Minimal viscosity change across varying temperatures for consistent performance
Notes
• Available in aerosols or bulk
• images are for illustration purposes only