Multi-Purpose Oil, 400ml

Order Code: ZT1380382X

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 +£9.0612%


Description

This multi-purpose oil is a cure-all for engineers. It is ideal for use as a dewatering fluid, a penetrant on seized fasteners, a general lubricant, as well as a corrosion inhibitor.

Features and Benefits:
•Versatile and safe for use on most paints, plastics, rubbers and all metals
•Excellent water displacement performance
•High dielectric strength, non-conductive film

Typical Applications:
•Engineers
•Automotive
•Aerospace
•Rail

See full description
Specifications for Multi-Purpose Oil, 400ml
  • Size
    400ml
  • Features
    White spirit odour
    360° Spray System for all angle use
    Amber coloured liquid
  • For Use On
    Rubbers
    Metal
    Paints
    Plastic
  • Container Type
    Spray Bottle
  • Standards Met
    Rail Approved - Catalogue No. 027/025030
    Rolls Royce Item 1036J, Approved Supplier 176
    Ford Tox No. 114469
  • Operating Temperature Range
    -20 to +115°C
  • MFR Part No.
    33180
  • Product Type
    Multi-Purpose Lubricant
  • Type
    Lubricant
  • Series
    40+ PERMA
  • Colour
    Amber
  • Food Safe
    No