Rapid Penetrating Oil, 500ML

Order Code: ZT1361219X

£5.19each Inc VAT (20%)
£77.85 minimum order value
QuantityPriceDiscount
1 - 19£5.190%
20 - 49£4.984%
50 +£4.778%

Minimum order quantity: 15.
Currently unavailable

Description

A penetrating oil that leaves a strong, long lasting lubricating film with added MoS2 for easier reassembly and wear prevention.

Features and Benefits:
•The fast acting oil has excellent penetrating power and rapid release capability
•Quickly releases the toughest seized and most corroded threaded fasteners and fixings
•Penetrates into hard to reach areas, seeping through rust and corrosion whilst avoiding wear on metal parts
•Does not contain silicone and can be used on all metals, plastic, paint and rubber

Typical Applications:
•Agriculture
•Electrical MRO
•Fastener & fixings
•Industrial MRO
•Trade/PRO DIY

See full description
Specifications for Rapid Penetrating Oil, 500ML
  • Container Type
    Aerosol
  • Size
    500ml
  • For Use On
    Pins
    Nuts
    Valves
    Machinery
    Studs
    Bolts
    Pipe couplings
    Pulleys
    Screws
  • MFR Part No.
    1822
  • Features
    Characteristic odour
    43°C flash point
    Dark grey liquid appearance
    Insoluble in water

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome