Renolin B10 VG32 Hydraulic Oil 5LTR

Renolin B10 VG32 Hydraulic Oil 5LTR

Order Code: ZT1249854X

£27.99each Inc VAT (20%)
£111.96 minimum order value
£29.996.5% off
QuantityPriceDiscount
1 - 4£27.990%
5 +£26.037%

Minimum order quantity: 4.
Currently unavailable

Description

This range of mineral based hydraulic fluids and lubricating oils provide excellent corrosion protection, and also use high quality additives to improve ageing and oxidation stability. The mild EP additives protect hydraulic pumps, motors, components and machine elements from the negative effects of wear. The oil is ideal for use at high temperatures and under high loads, ensuring a long service life for the component.

Features and Benefits
• Good resistances to water, corrosion and ageing effects
• High performance additives improve oxidation stability and offer excellent protection
• Suitable for use at high temperatures and high loads
• Good air release

Typical Applications
• Ideal for hydraulic pumps
• Motors
• Various components
• Machine parts

Standards
• DIN 51524-2 & DIN 51517

See full description
Specifications for Renolin B10 VG32 Hydraulic Oil 5LTR
  • Size
    5Ltr
  • Container Type
    Bottle
  • MFR Part No.
    600663216
  • Standards Met
    DIN 51 524-2
    ISO 6743-4: HM
    DIN 51 517
  • Features
    Corrosion protection to steel and Copper
    Excellent air release
    Low Foaming
    High ageing stability / high oxidation stability
    Excellent demulsibility
    Excellent filtration behaviour (dry, wet)
  • Viscosity
    5.5mm²/s at 100°C
    32mm²/s at 40°C
  • For Use On
    Hydraulics
  • Series
    Renolin B10 VG32
  • Product Type
    Hydraulic Oil
  • Base Oil
    Mineral
  • Viscosity Grade
    32