Renolin Unisyn CLP 150 Hydraulic Oil 20LTR

Renolin Unisyn CLP 150 Hydraulic Oil 20LTR

Order Code: ZT1218136X

£179.99 Inc VAT (20%)

Currently unavailable

Description

Renolin Unisyn CLP oils with elevated aging resistance, excellent load-carrying capacity and wear protection. Reliable lubrication of roller bearings is confirmed by the good results of the FE8 testing.

The oils of the Renolin Unisyn CLP series are used for all applications in industry where a synthetic oil of the CLP type according to DIN 51 517-3 is recommended by the manufacturer. Highly-stressed bearings, joints, pressure screws, spur gears, worm gears and planetary gears can be reliably, safely and economically supplied even a short-term peak temperatures up to 150°C.

See full description
Specifications for Renolin Unisyn CLP 150 Hydraulic Oil 20LTR
  • Container Type
    Drum
  • MFR Part No.
    600345174
  • Size
    20ltr
  • Standards Met
    DIN 51517-Part 3(2004)
  • For Use On
    Bearings
  • Viscosity
    150mm²/s at 40°C
    14.5mm²/s at 100°C
  • Features
    Wear Protection
    Excellent Load-carrying Capacity
  • Product Type
    Gear Oil
  • Series
    Renolin Unisyn CLP 150
  • Viscosity Grade
    150
  • Food Safe
    No
  • Operating Temperature Range
    To 150°C
  • Colour
    Pale Yellow