Direct to Rust Smooth Dark Green Metal Paint - 750ML
Hover to enlarge the image
0
1

Direct to Rust Smooth Dark Green Metal Paint - 750ML

Order Code:
MPN:

Metal Paint
750ml
Green
See all 23 variants |

Product Description

Smooth Finish - Tins
Forms a tough barrier which repels moisture and provides long lasting protection. Corrosion resistant with a high gloss colour retention. Can be applied directly onto rusty metal - no need for a primer or undercoat, (just use a wire brush to remove loose paint etc. to leave a dry dirt-free surface).

Specifications
MFR Part No.
5092825
Supplier Colour
Dark Green
Product Type
Paints, Protector
For Use On
Metals
Container Type
Tin
Colour
Green
Finish
Gloss
Series
Direct to Rust
Drying Time
2hours
Size
750ml
Coverage per Container
3.75m²
Coverage
3.75
Compatible Surface
Metal
Colour Name
Dark Green
Paint Type
Metal Paint



£18.99 Inc VAT (20%)
Schedule order and save 5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome