ZG-90B Brushing Cold Zinc Galvanise Blue Tin - 500ML

Order Code: ZT1036442X

£14.39each Inc VAT (20%)
£86.34 minimum order value
QuantityPriceDiscount
1 - 9£14.390%
10 - 19£13.536%
20 +£12.6612%

Minimum order quantity: 6.
Currently unavailable

Description

ZG-90B
ZG-90 fast drying rust protection. Ideal for exterior locations where rapid showerproof performance is required. Exceptional corrosion performance. Meets three national performance standards ASTMB 117 hot salt spray, BS AU 148:PT 14 (1969) natural weathering, and DIN EN ISO 12944-1 corrosion protection of steel structures.

Size: 500ml.

See full description
Specifications for ZG-90B Brushing Cold Zinc Galvanise Blue Tin - 500ML
  • Container Type
    Tub
  • For Use On
    Metal
  • Drying Time
    Showerproof 15 min;Hard Dry 2 hr
  • Size
    500ml
  • MFR Part No.
    32848-AA
  • Colour
    Blue
  • Product Type
    Paint
    Protector