Three-tier woven cat tree: With a connecting pole between the top two tiers, pets can move up and down with ease.Scratch mat: Sisal rope covers the cat climbing frame, allowing pets to play and scratch, deterring them from using your furniture.Sturdy material: Made of solid particle board, it's a stable cat barrel that'll safely support your pet - suitable for daily use.Comfortable features: A snug cat hideaway, covered in soft plush fabric - it's easy for pets to curl up and relax.Dimensions: 70H x Φ38cm. Suitable for cats less than 5kg. Maximum load 10kg. No assembly required.