Electric Fence Energiser & Poultry Netting 50m

Order Code: ZT5365289S

£209.99 Inc VAT (20%)
£229.998.5% off


Description

Experience the ultimate containment solution for poultry hens geese and turkeys with our electric poultry netting and powerful electric fence energiser. Standing tall at 120cm this netting forms a robust barrier that is both highly effective and easy to set up providing ample coverage with a length of 50 meters suitable for a wide range of property sizes and configurations. Engineered for stability the netting includes 14 durable double spikes each measuring 17.5cm made from sturdy glass fibre tubes with a protective PVC coating. This robust design keeps your fence firmly anchored maintaining a secure upright position under various conditions. Crafted from polyethylene mesh with integrated stainless steel wiring the netting is both robust and weather-resistant perfect for prolonged outdoor use. It features a total of 11 wires: the top wire is reinforced with six 0.2 mm stainless steel conductors while each of the eight middle wires is embedded with three conductors of the same thickness ensuring a consistent and reliable electrical barrier. The bottom two wires are non-electrified providing additional structure without compromising safety near the ground. For full functionality connect the included electric fence energiser which delivers an almighty 10000v peak voltage and a pulse energy of 1.0 Joules effectively deterring predators while remaining safe for your birds. With an impressive peak range of 10km this energiser is well-equipped to cover large areas or can be utilised with a multi-wire system for enhanced protection. This fence energiser is designed for hassle-free installation complete with earth stakes earth and fence wires and a battery wire that easily connects to any 12V car or leisure battery. It also prioritises safety with its waterproof construction to IPX6 standards and built-in lightning protection ensuring reliable performance in various weather conditions and safeguarding your livestock. To make setup and upkeep even easier the netting includes a handy repair kit and 10 extra ground spikes providing you with all the essentials for seamless setup and long-lasting stability. Whether youre a farmer or a homesteader this electric poultry netting combined with our electric fence energiser offers safety durability and flexibility creating a reliable solution for protecting your flock. Product Features: * Generous 50m Netting Roll * 120cm High With 11 Wires * 14 Secure Double Spikes * Battery Powered With 10km Range * Repair Kit Ground Spikes & Earth Stake Energiser Specifications: * Colour: Blue * Weight: 1kg * Material: Plastic Shell Casing * Height: 187mm/18.7cm/7.4 * Width: 114mm/11.4cm/4.5 * Depth: 53mm/5.3cm/2.1 * Power Source: 12V Leisure or Car Battery * Peak Voltage: 10000 Volts * Average Current: 50mA * Maximum Current: 2000mA * Pulse Energy: 1.0 Joules * Output Energy: 0.78 Joules * Power Range (Single Wire) : 10 KM (6 Miles) * Water-Resistance: Up to IPX6 Netting Specifications: * Colour: Orange * Weight: 6.5kg * Netting Material: Polyethylene With Stainless Steel Wire * Spike Material: Glass Fibre Tube With PVC Coating * Height: 137.5cm/1.38m/54.1 * Width: 5000cm/50m/1968.5 * Depth: 2cm/0.02m/0.8 * Net Height: 120cm/1.2m/47.2 * Spike Height: 15cm/0.15m/5.9 * Number of Spikes: 14 * Number of Wires: 11 Box Contents: * 1 x Powerful Electric Fence Energiser * 1 x 50m Roll Strong Netting * 1 x Practical Repair Kit * 10 x Sturdy Ground Spikes * 2 x 200mm Robust Earth Stakes * 1 x 1000mm Battery Wire * 1 x 1000mm Fence Wire * 1 x 1000mm Earth Wire * 1 x Handy Fixing Kit

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome