Petsafe Original 2 Way Medium Pet Door White Barrier locking system Overall size: 352 mm x 294 mm (137/8" x 111/2") Cut out size: 281 mm x 237 mm (111/8" x 93/8") Maximum pet shoulder width: 219mm (85/8") Maximum pet weight: 18 kg (40 lbs) - medium dogs
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.