PET BIKE CARRIER: Ideal for getting small dogs and pets who find it hard to walk out and about, easily attach the dog cart to your bike and can also be pushed along.STEEL FRAME: The bike trailer for dogs ensures a strong and reliable structure for reassurance when riding on the roads.SPACIOUS COMPARTMENT: Made from Oxford fabric with a PU cover for light weather resistance, there is plenty of room for comfort. MESH WINDOWS: The dog trailer for bicycle allows air to circulate whilst inside, with zip fastenings for easy access in and out.SAFE: Reflectors on the outside of the dog trolley for visibility in the dark, a safety rope for security, a handbrake to immediately stop, two 20" rear wheels and a universal front wheel to reduce any uncomfortable bumps.DIMENSIONS: 108H x 155L x 83Wcm. MAXIMUM WEIGHT 30KG. ASSEMBLY REQUIRED. Suitable for medium dogs less than 53 cm in length and less than 20 kg in weight.