Foldable Pet Stroller Jogger with Canopy and Big Wheels for Medium Small Dogs


£129.99 Inc VAT (20%)

See all variants from £129.99

Description

Three rubber wheels: This pet pram strolls smoothly on all terrain – it's easy to push and provides a comfortable ride for pets. The front wheel is lockable for added stability. Suitable for small and medium dogs less than 43 cm in length and less than 20 kg in weight.Comfortable features: A soft mat inside the cabin – a cosy spot for pets to rest. Adjustable canopy for shade and shelter, whilst the mesh windows allow fresh air to pass through, keeping this dog stroller ventilated.Secure: Leashes inside the cabin, keeping pets securely inside this pet jogging stroller. The reflective strips keep you visible at night or in dimly lit areas. Rear footbrake ensures the dog buggy doesn't roll off when parked up.Foldable: This cat stroller can fold with one-click design, making it easy to store and saves space.Dimensions: 107H x 111L x 58Wcm. Cabin: With/without canopy: 57/25H x 67.5L x 35Wcm. Folded: 57H x 110L x 58Wcm. Rear wheels removed: 35.5H x 103L x 40Wcm. Assembly required.

Feature Attributes

Wheel Type:
Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome