Folding 3 Wheel Pet Stroller


Select
£75.99 Inc VAT (20%)


See all variants from £75.99

Description

SAFE FEATURES: Front lockable universal wheels, and rear wheels with brake lever included for easy parking, as well as 2 safety leash inside to keep your pet securely strapped in.QUICK FOLDING DESIGN: One-click folding design, can be quickly folded within seconds. Weighing only 10kg, easy for you to carry around and store.QUALITY MATERIAL: Solid steel frame with sturdy structure and high-quality 600D Oxford cloth, the stroller is durable for long-lasting use. Bottom basket included for convenient storage.THOUGHTFUL DESIGN: Multiple zippered mesh doors & windows and invisible skylight on 3 position adjustable canopy allow for good air circulation and better visibility. Cup holder included for more convenience.2 IN 1 DESIGN: Front wheels of locked status suitable for jogging, unlocked status for walking. Overall Dimension: 109.5L x 57.5W x 106.5H cm, Main Body Size: 66L x 35W x 52H cm, Folding Size: 98L x 57W x 44H cm, Suitable for small and miniature dogs less than 41 cm in length and less than 10 kg in weight.
Note: Please measure the body length of your dog before purchasing.

Feature Attributes

Weight:
10 kg
Product Type:
Pet Stroller

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome