Pet Stroller Dog Pram with One Click Foldable Design Safety Leash Cushion


£79.99 Inc VAT (20%)

See all variants from £79.99

Description

Comfortable: When inside this dog buggy, pets will sit on a soft cushion, whilst each side has breathable mesh, letting air flow through to keep them cool.Foldable frame: This pet stroller is lightweight and portable, making it easy to carry and take anywhere. Also saves space when storing.Solid material: Strong steel frame, it's covered in 600D Oxford cloth for durability – suitable for daily use.Four wheels: Includes brakes on two rear wheels for extra safety, whilst the two 360° front wheels are universal, providing smooth and easy movement when pushing this dog stroller.Dimensions: 105H x 102L x 62Wcm. Inside: 44H x 75L x 40Wcm. Suitable for medium and small dogs, less than 50cm in length and 20kg. Maximum load 20kg. Assembly required.

Feature Attributes

Product Type:
Pet Stroller

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome