Pet Stroller - Foldable


£51.99 Inc VAT (20%)

See 4 Product Variants
£51.99

Description

LARGE BASKET: Plenty of room for your pet to rest, protected with an adjustable overhead canopy. Mesh window so they can breathe. Zipped door for easy access. Two inner leashes for safety.FOUR WHEELS: Brakes on rear wheels for safety and 360° moving front wheels for smooth movement. The push handle can be reversed back and forth to meet your different needs.STEEL FRAME: Structure is sturdy and keeps its shape when being used. Frame is foldable and lightweight so it can be stored and carried easily. Features bottom basket and zipped pouch for storage.DIMENSIONS: 95H x 76.5L x 52Wcm. Inner: 51H x 63L x 36Wcm. Folded: 27H x 80L x 52Wcm. Basket: 14H x 34L x 27.5Wcm.FOR SMALL DOGS, SUCH AS BICHON FRISE AND PUG. WEIGHT CAPACITY: 15KG. ASSEMBLY REQUIRED. Suitable for small and miniature dogs less than 43 cm in length and less than 10 kg in weight.
Note: Please measure the body length of your dog before purchasing.

Feature Attributes

Product Type:
Pet Stroller
Weight Capacity:
15 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome