Pet Stroller with Rain Cover and Caddy Bag - Navy Blue

Order Code: ZT5359219S

£89.99 Inc VAT (20%)


Description

Make every walk with your pet a breeze with our Pet Stroller and Caddy Bundle the ultimate combination of style convenience and comfort. Whether you're heading for a quick stroll or a longer adventure this bundle is designed to make your outings more enjoyable for both you and your furry friend. The pet stroller is crafted with a sturdy steel frame that supports pets up to 15kg ensuring both strength and security. Its foldable design makes storage and transport effortless so you can take it anywhere. Designed for comfort and protection the stroller features a fold-out canopy and rain cover keeping your pet safe from the elements. The strategically placed ventilation windows ensure your pet stays cool while enjoying the view. Manoeuvring is a breeze with the strollers 2 x 8 rear wheels and 4 x 6" front swivel wheels offering a smooth and stable ride even on rough terrain. The foam-covered handle adds extra comfort so you can enjoy a pleasant controlled stroll. Plus the stroller includes a generously sized basket and a cup holder giving you space for all your essentialstreats toys water bottles and personal items. Enhance your walking experience even further with the caddy bag a stylish and practical accessory that perfectly matches the stroller's sleek dark navy blue design. Easily attachable to the strollers frame just below the handle the caddy offers effortless storage for your daily essentials. With two hook-and-loop straps it stays securely in place even on uneven paths. Crafted from durable water-resistant Oxford fabric the caddy bag is built to withstand daily outings while its 2kg weight capacity ensures you can carry everything you need without any bulk. The thoughtfully designed inner elastic cup pouch keeps your drinks secure and easily accessible and the front pocket provides additional space for small items like keys treats or your phone. Together the pet stroller and caddy bag create the perfect combination for pet owners who value both practicality and style. This bundle ensures you and your pet are always ready for the next adventure whether its a walk through the park a trip to the beach or a visit to your favourite pet-friendly caf. Product Features: * Foldable & Compact Stroller * Waterproof Design & Rain Cover * Safety Snap Hook Attachment * Large Basket & Cup Holders * Multifunctional Caddy Bag Pet Stroller Specifications: * Colour: Navy Blue * Weight: 5.1kg * Frame Material: Iron/Steel * Wheel Material: PE * Height: 101cm/1.01m/39.8 * Width: 45cm/0.45/17.7 * Depth: 65cm/0.65m/25.6 * Weight Capacity: 15kg * Rear Wheels: 2 x 8 * Front Wheels: 4 x 6 Caddy Specifications: * Colour: Navy Blue * Weight: 0.2kg * Material: Oxford Fabric * Height: 160mm/16cm/6.3 * Width: 320mm/32cm/12.6 * Depth: 100mm/10cm/3.9 * Weight Capacity: 2kg Box Contents: * 1 x Practical Pet Stroller * 1 x Protective Rain Cover * 1 x Multipurpose Caddy Bag

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome