Pet Travel Stroller


£45.99 Inc VAT (20%)

See all variants from £45.99

Description

Quality material: This dog stroller features solid sprayed steel frame with high-quality 600D Oxford cloth to prevent claws and biting right through. The dog pram is durable for long-lasting use. A bottom basket is included for convenient storage, and cup holders and tray on the handle for water and treats.Thoughtful design: Features a zippered door on front and back for easy entry. And 3 breathable nets included for good air circulation & visibility and protect against bad insects.Safety first: Front universal wheels, and rear directional wheels with brake lever included for easy parking, as well as a safety leash inside to keep your pet securely strapped in. 2 pairs of reflective strips on the front and back for attention.Easy storage & transport: The frame of this cat stroller has a folding design, which means it's easy to store when not needed, and perfect for traveling by car.Overall dimension: 75L x 45W x 97H cm, Inner space size: 55L x 32W x 52H cm. Folded dimension: 83L x 45W x 25H cm. Suitable for small and miniature dogs less than 35 cm in length and less than 10 kg in weight.
Note: Please measure the body length of the your dog before purchasing.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome