Naturally 5 Chicken Complete 12kg

Order Code: ZT3141104S

£39.99 Inc VAT (20%)


Description

Laughing Dog Naturally 5 Chicken Complete 12kg
Our new hypoallergenic Laughing Dog Naturally 5 Chicken Complete dog food, made on our family farm in Britain with naturally sourced ingredients including our own farm-grown barley. This limited ingredient and single species recipe has been carefully formulated to have no meat meal and no added wheat, soya, dairy or sugar. A complete and balanced recipe for healthy digestion, immunity, joints, teeth and bones.
CompositionChicken Meal (28%), Barley (20%), White Rice (17%), Brown Rice (17%), Alfalfa (5%), Poultry Fat, Whole Linseed (3%), Poultry Gravy (2%), Minerals.

See full description
Specifications for Naturally 5 Chicken Complete 12kg
  • Pack Quantity
    12kg
  • Animal Type
    Dogs
  • Pack Type
    Bags
  • Type
    Pet Food
  • Food Type
    Dry Food

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome