Pointer Biscuit Selection 10kg

Order Code: ZT3141164S

£39.99 Inc VAT (20%)


Description

Fold Hill Pointer Biscuit Selection 10kg


Pointer Biscuit Selection offers a variety of delicious baked biscuit treats that are suitable for all adult dogs.
Oven baked to give each biscuit the crunch your dog loves, the Pointer biscuits come in 5 different shapes and colours to add variety to your dogs usual selection, and are enriched with all the vitamins and minerals they need to stay active and healthy.
Pointer Biscuits are perfect as an in-between snack or as a reward for good behaviour.
Key Benefits:
Composition:Cereals, Oils & Fats, Meat and Animal derivatives, Minerals, Derivatives of Vegetable Origin, Various Sugars
Nutritional Information:Protein 12%, Crude Fibre 2%, Fat Content 5%, Crude Ash 3. 5%, 351 kcal/100g

See full description
Specifications for Pointer Biscuit Selection 10kg
  • Type
    Pet Food
  • Pack Quantity
    10kg
  • Animal Type
    Dogs
  • Pack Type
    Bags
  • Food Type
    Dry Food

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome