Pointer Gravy Beef Flavoured Bones 1. 5kg

Order Code: ZT3141173S

£9.99 Inc VAT (20%)


Description

Fold Hill Pointer Gravy Beef Flavoured Bones 1. 5kg


Pointer Beef Flavoured Gravy Bones are tasty little treats that have been basted in a delicious beef flavoured gravy.
The crunchy bones have been enhanced with vitamins and minerals, and then oven-baked to lock in all of the wonderful flavours and healthy nutrients.
The little bones are perfect as an in-between meal snack, a reward for good behaviour, or even as a training aid.
Key Benefits:
Composition:Cereals, Meat and Animal Derivatives (1. 5% Beef Meal), Oils and Fats, Derivatives or Vegetable Origin, Minerals, Various Sugars
Nutritional Information:Protein 11%, Crude Fibre 2%, Fat Content 8%, Crude Ash 4. 5%

See full description
Specifications for Pointer Gravy Beef Flavoured Bones 1. 5kg
  • Type
    Pet Food
  • Pack Quantity
    1.5kg
  • Food Type
    Treats
  • Animal Type
    Dogs
  • Pack Type
    Bags

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome